Orange Hose - 6mm, 8mm, 10mm - per Metre
Hover to enlarge the image

Orange Hose - 6mm, 8mm, 10mm - per Metre

Order Code:
MPN:

QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.214%
20 - 49£4.048%
50 - 99£3.8612%
100 +£3.6916%

Product Description

Keep Your Welding Heating Flowing Smoothly with Our High-Performance Propane Orange Hose

Ensure safe and reliable propane gas flow for your welding, cutting, heating, or camping applications with our premium Propane Orange Hose. This heavy-duty Propane Orange Hose is constructed with advanced materials and rigorously tested to meet the exacting standards of BS EN ISO 3821. We offer the Propane Orange Hose in three diameters - 6mm, 8mm, and 10mm - to accommodate various gas flow requirements for your specific equipment.

Order yours now and experience the difference of exceptional quality and safety for all your propane applications.

Features
Highly Visible Orange Colour: Enhances safety awareness, promoting a well-organised workspace and minimising accidental disconnects
Durable Construction: Engineered to resist abrasion, ozone, and even accidental contact with hot objects, ensuring long-lasting performance
BS EN ISO 3821 Compliance: Provides peace of mind with industry-recognised safety standards
Kink and Crush Resistant: Maintains consistent gas flow, even in demanding environments

Applications
Welding and Cutting: Ideal for connecting propane tanks to torches for a variety of welding and cutting applications
Heating: Perfect for safely supplying propane gas to industrial heaters and other heating equipment
Camping and Outdoor Use: Provides a reliable connection for propane grills, camp stoves, and other outdoor propane appliances

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome