Pro 88 Detail Power Burner Roofing Torch Kits 3/8"BSP LH


Select
£159.99 Inc VAT (20%)


See all variants from £159.99

Description

Heavy-duty light weight power burners with extremely strong and windproof flames to withstand the severest weather conditions.

Ideal for drying, bitumen laying, detail and field torching, preheating before welding, melting snow/ice and other heat demanding applications.

Recommended working pressure 4 bar.

See full description

Feature Attributes

Effect:
86 kg/mm
Gas Consumption:
6,700 g/hr
Burner Diameter:
50 mm
Neck Length:
180 mm