90 Degree Cylinder Adaptor - Right-Hand

Order Code: ZT5368890S

£29.99 Inc VAT (20%)


Description

Benefits

Effortless Workspace Optimisation: Streamline your workflow and maximise workspace efficiency, especially in confined areas
Improved Regulator Gauge Visibility: Make critical pressure readings a breeze with unobstructed gauge views
Safe and Secure Connections: Ensure a leak-proof connection for worry-free gas flow and peace of mind
Versatile Application: Suitable for various welding and industrial gas applications

Conquer Tight Spaces and Awkward Angles with the 90 Degree Cylinder Adaptor!

Ever struggled to connect your regulator to a gas cylinder with a side-mounted valve? You're not alone. Traditional regulators are designed for top-mounted connections, creating clearance issues and awkward hose routing in confined workspaces. Introducing the 90 Degree Cylinder Adaptor, your secret weapon for conquering those stubborn gas cylinder connections!

Available in both Left-Hand (LH) and Right-Hand (RH) threads, this ingenious adaptor seamlessly converts your side-entry cylinder connection into a top-mounted outlet.

Don't let awkward cylinder connections slow you down! Order your 90 Degree Cylinder Adaptor (Left-Hand or Right-Hand) today and experience the difference in maneuverability, visibility, and safety. Click "Add to Basket" Now!

Features
Unmatched Maneuverability: Effortlessly attach your regulator in tight spaces and eliminate hose kinks with the 90-degree redirection
Enhanced Visibility: Maintain a clear view of your regulator gauges by keeping them upright and easy to read, promoting safe and efficient operation
Universal Compatibility: The adaptor seamlessly integrates with most standard gas cylinder connections and regulator types (ensure compatibility by checking thread type)
Durable Construction: Manufactured from high-quality materials to withstand the demands of industrial environments, ensuring long-lasting performance
Peace-of-Mind Safety: Reduce the risk of accidental disconnections and leaks with a secure and stable connection

Applications
Welding: Connect your regulator to tight spaces on welding carts or cluttered workstations
Cutting: Maintain optimal hose routing and gauge visibility during cutting applications
Brazing: Ensure a secure and leak-proof connection for brazing torches with side-mounted gas inlets
Heating: Achieve precise gas flow control with clear gauge visibility during heating processes
Industrial Gas Applications: Utilise the adaptor for various industrial applications where gas cylinders have side-mounted connections

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome