Bosch Rexroth 3/2 Shut-off Valve


£51.99 Inc VAT (20%)

See all variants from £51.99

Description

AS3 Series
Lockable, ATEX certified G3/8 and G1/2.

For further specification on this product please see the attached PDF under the additional information tab.

See full description

Feature Attributes

Body Material:
Polyamide
Temperature Range:
-10 to 50 °C
Pressure Range:
0 to 16 bar
Thread Type:
Female