0
1
2
3

MediSelect II High Pressure Medical Oxygen Flow Regulator - 137 - 25 - PI - 9/16 + QC

Order Code: ZT5597213S

£519.99 Inc VAT (20%)


Description

Benefits

Delivers accurate and reliable oxygen flow for optimal respiratory support
Advanced features minimise contamination risks and ensure patient well-being
User-friendly design simplifies operation for medical professionals of all experience levels
Streamlines workflow with intuitive flow control and convenient features
Wide range of applications across various healthcare settings

Experience the trusted GCE MediSelect II, a high-pressure medical oxygen regulator designed for exceptional precision and ease of use in respiratory therapy. Delivering accurate gas flow with a user-friendly design, the MediSelect II empowers medical professionals to provide optimal oxygen therapy to patients in diverse care settings.

Features
Multi-Flow Settings:Precisely regulate oxygen flow with a wide range of settings, ideal for various patient needs
Intuitive Flow Selector:Effortlessly adjust oxygen delivery with a user-friendly flow selector knob
360° Swivel Outlet:Ensures optimal positioning of nasal cannulas or oxygen masks for patient comfort
Rotating Pressure Gauge:Monitor cylinder pressure conveniently from any angle
Sintered Bronze Filters and Pressure Relief Valve:Enhance safety by minimising contamination risks

Applications
Hospitals and Clinics
Urgent Care Centers
Home Healthcare
Ambulatory Services
Respiratory Therapy


Specification
Gas: O2
Inlet Pressure Range: Up to 300 bar
Nominal Outlet Pressure: 4 bar

Flow ranges*:
0 to 2 lpm 0;0, 1;0, 2;0, 3;0, 4;0, 5;0, 6;0, 7;0, 8;1;1, 5;2
0 to 3 lpm 0, 1/64, 1/32, 1/16, 1/8, 1/4, 1/2, 3/4, 1, 1, 5, 2, 3
0 to 6 lpm 0;0, 25;0, 5;0, 75;1;1, 5;2;2, 5;3;4;5;6
0 to 25 lpm 0;1;2;3;4;5;6;7;9;12;15;25

Inlet Connection: According to national standards
Outlet Connection: 9/16 UNF, M12×1, 25, G3/8, G1/4 with hose nipple
Body Material: Nickel-plated brass
Control Knob: Polyamide
O-rings: EPDM
Filter: Sintered bronze
Gauge Cover: TPE (thermoplastic elastomer)

Regulatory Status:
Complies with Medical Devices Directive 93/42/EEC
Complies with EN ISO 10524-1 (Pressure regulators for use with medical gases)
Complies with EN 1789 (Medical vehicles and their equipment - Road ambulances)

Classification: Class IIb
*Flowrates expressed at 23°C and 101, 3 kPa

See full description