VR Shuttle Valve


£15.99 Inc VAT (20%)

See 4 Product Variants
£15.99

Description

With relay valves for controlling pneumatic signal lines.
Proof pressure: 1.5 MPa
Maximum operating pressure: 1 MPa
Ambient and fluid temperature: -5 to 60°c (No freezing)
Applicable tubing material: Nylon, Soft nylon, Polyurethane

Feature Attributes

Pressure Range:
1 bar
Temperature Range:
-5 to 60 °C
Body Material:
Aluminium Alloy
Product Type:
Shuttle Valve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome