The Blue Spot Tools 8 PCE Micro Soldering Terminal Set is a gas operated micro soldering device that operates up to 1,300°C / 2,372°F. Ideal for fine working, features an adjustable gas supply. Suitable for standard lighter gas / ISO butane gas (Not included). Supplied in durable case for easy storage.
Gas operated micro soldering device up to 1,300°C / 2,372°F
The set is started with an external ignition source such as a lighter
Manual ignition
Adjustable gas supply
Suitable for standard lighter gas / ISO butane gas (Not included)
Gas consumption - 5.4g/hr
PACKAGE CONTENTS
1 x Soldering iron without piezo ignition, 1 x 3.5mm Soldering tip (chisel), 1 x 4.5mm Soldering tip (diagonal), 1 x Soldering tip knife, 1 x Soldering sponge, 1 x Solder wire coil, 1 x Soldering head (screwed in soldering tips), 1 x Soldering tip