Cordless Butane Soldering Iron & Heat Tool


£59.99 Inc VAT (20%)

See all variants from £59.99

Description

The Weller Cordless Butane Soldering Iron & Heat Tool provides continuous non-stop soldering. With quick and easy butane refills, refill in under 20 seconds. One refill provides up to 60 minutes of continuous use. For added safety, the iron automatically shuts off into a 'locked' position when the cap is closed. Save time and effort by easily swapping tips without the need of a tool. It is easily converted for hot air/torch applications. Specification Max. Temperature 454C Tip Conical 0.4mm Weight 200g

Feature Attributes

Maximum Temperature:
454 °C
Input Power:
75 W
Power Source:
Cordless Butane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome