CS18PSU 2.5mm Tip 24V Soldering Iron

Order Code: ZT1033905P

£23.99 Inc VAT (20%)


Description

European plug with silicone rubber cable. Light, compact and well balanced for operator satisfaction.
Body length: 78mm.
External diameter: 15mm.
Handle length: 105mm.
Length: 183mm.
Max Operating Temperature: 390C.
2.5mm tip.
CE conformity.
Built to BS EN60335-2-45.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome