The Fire Writer Temperature Controlled Fire Writer Unit

Order Code: ZT4027680S

£199.99 Inc VAT (20%)


Description

The Fire Writer is the latest in the Antex range of heated craft tools. This professional pyrography (wood-burning) unit is easy to use and is temperature adjustable up to 650°C. The slim pen is comfortable when working and features an easy to remove plug from the unit and easy to change tips. You can use pre-fabricated tips (available from many manufacturers online) or make your own with one of the 5 different gauge nickel chrome wires that are included with the kit. These allow you to make your own custom designed shapes for burning with. Included in the kit: Temperature controlled Fire Writer unit, slim pyrography pen, 1 x writing tip (pre-fabricated tip) , 5 x different gauge nickel chrome wires (to make your own tips) and full instructions. Included Features: Temperature adjustable to 650°C, 40W output, CE approved, slim and comfortable pen, power-on LED indication, clip stands for holding pen/s when not in use, range of additional tip packs available, pens and splitter box also available separately. Made in ENGLAND

See full description