Electronics 0.80mm Wire Lead Free Solder, +227 C Melting Point, 0.75% Copper, 99.25% Tin, 4m, 13g
Hover to enlarge the image

Electronics 0.80mm Wire Lead Free Solder, +227 C Melting Point, 0.75% Copper, 99.25% Tin, 4m, 13g

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%

Product Description

Lead Free Solder - Handy Pack

Lead free Silver solder or Copper solder
Silver content solders have a lower melt point and give a low resistance solder joint

A range of lead-free solders supplied in handy sized dispensers. The 0.8mm solder wire is quick melting, easy to use, and ideal for use on micro electronics, fine wires, and most other electrical / electronic soldering operations.

• 4m x 0.8mm diameter Lead free Solder wire.
• Melting Point +227°C.
• Percent Tin 99.25%.
• Percent Copper 0.75%.
• Flux Content 2.5%.
• Product Weight 13g




£6.99 Inc VAT (20%)
Schedule order and save 5%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome