Soldabsorb No Clean Solder Absorbant


Select
£3.39 Inc VAT (20%)


See all variants from £3.39

Description

The Kontakt® solder absorbant is a fine gauge copper braid designed for freeing soldered components, plated through holes and bridges. Impregnated with a special Kontakt® flux, the wicking action is much improved when compared with Rosin wicks and reduce the risk of heat damage.

Features and Benefits
• Halide-free and non-conductive residue requires no cleaning for efficient soldering
• Non-oxidised and oil-free copper wire is easy to use
• Pure fine gauge copper braid provides excellent thermal conductivity to ensure quick soldering at safer temperatures

Typical Applications
• Control assemblies
• Printed circuit boards
• Electric components

Standards
• ISO 9001:2015

Feature Attributes

Main Composition:
Copper
Product Type:
Flux
Length:
1500 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome