Bohler Union ALMG 5 TIG Rod is a solid wire for TIG welding of AlMg alloys containing up to 5% Mg. The weld metal is corrosion-resistant to seawater and has good color matching with base metal after anodizing. The rod is easy to use and produces a smooth, consistent weld.
Benefits:
For GTAW of AlMg alloys containing up to 5% Mg
Seawater resistant weld metal
Good colour matching with base metal after anodising
Applications
Shipbuilding
Tank construction
General construction
Anodising
Ordering
Union ALMG 5 1.6mm x 1000mm x 2.5kg - 85104
Union ALMG 5 2.4mm x 1000mm - 85106
Union ALMG 5 3.2mm x 1000mm - 85107