0
1
2

TTF026 Flexible Head TIG Torch 200DC/160AC, Air Cooled X 3.8MTR Cables

Order Code: ZT1000665X

£51.99 Inc VAT (20%)

Currently unavailable

Description

Whether water or air cooled, all Kennedy Tig torches are lightweight and durable. They come supplied with a 12.5ft (3.8m) cable, and silicon rubber rigid or flexible head mouldings for greater heat resistance.

Specifications for TTF026 Flexible Head TIG Torch 200DC/160AC, Air Cooled X 3.8MTR Cables
  • Cable Length
    3.8m
  • Machine Fitting
    Power 35-50 Dinse Type Plug
    Gas 3/8in BSP
  • Head Type
    Flexible Torch Head
  • Features
    Light Weight and Durable
    Silicon Rubber head Mouldings for greater Heat Resistance
    Quaiitiy Fitted Zipper Cover
    Ergonomic Lever Switch
  • Cooling Type
    Air Cooled
  • Includes
    2.4mm Collet Body 10N32
    2.4mm Collet 10N24
    Short Back Cap 57Y04
    Long Back Cap 57Y02
    Standard Ceramic 10N48(no.6)
  • MFR Part No.
    WP26FX
  • Amperage Rating
    Ac-160A
    DC-200A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome