0
1
2

TTF17 Flexible Head TIG Torch 150DC/120AC, Air Cooled X 3.8MTR Cables

Order Code: ZT1000663X

£39.99 Inc VAT (20%)

Currently unavailable

Description

Whether water or air cooled, all Kennedy Tig torches are lightweight and durable. They come supplied with a 12.5ft (3.8m) cable, and silicon rubber rigid or flexible head mouldings for greater heat resistance.

Specifications for TTF17 Flexible Head TIG Torch 150DC/120AC, Air Cooled X 3.8MTR Cables
  • Cooling Type
    Air Cooled
  • Head Type
    Flexible Torch Head
  • MFR Part No.
    WP17FX
  • Machine Fitting
    Gas 3/8in BSP
    Power 10-25 Dinse Type Plug
  • Features
    Ergonomic Lever Switch
    Silicon Rubber head Mouldings for greater Heat Resistance
    Quaiitiy Fitted Zipper Cover
    Light Weight and Durable
  • Cable Length
    3.8m
  • Amperage Rating
    AC-120A
    DC-150A
  • Includes
    Long Back Cap 57Y02
    short Back Cap 57Y04
    2.4mm Collet 10N24
    2.4mm Collet Body 10N32
    Standard Ceramic 10N48(no.6)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome