Citotig 200 AC/DC Inverter

Order Code: ZT1045766P

£2,599.99 Inc VAT (20%)


Description

Citotig 200
Operates from a 230V single phase supply capable of welding steels, stainless steel and aluminium. Offers 200A at 30% duty cycle and can also be used with manual metal arc welding electrodes up to 4.0mm diameter. European Standards: EN 60974-01/EN 50199.

Specifications:
230V single phase.
200A at 30% duty cycle.
1.6 - 4.0mm electrode capacity.
Pulsed welding option.
Arc welding facility.
Hot and soft start.
Digital readout.
Weight: 30kg.
Protection class: IP23.
Insulation class: H.

Units supplied complete with primary cable, earth cable and clamp, gas hose and M12 fitting, digital meter and 5 pin trigger plug for torch connection.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome