Citotig 200 dc Inverter

Order Code: ZT3755280S

£1,839.99 Inc VAT (20%)


Description

Citotig 200DC
Operates from 230V single phase supply offering an output of 215A 30% duty cycle suitable for both TIG and manual metal arc welding up to 4mm diameter. For welding steel, stainless steel and nickel based alloys. Provides the operator with a range of easy to use operating controls including spot and pulsed welding, HF or "contact" arc strike, pre and post gas. Readily portable weighing just 20kg. European Standards: EN 60974-01/EN 50199.

Specifications:
230V single phase
200A at 30% duty cycle
1.6 - 4.0mm electrode capacity
Pulsed welding option
Arc welding facility
Hot and soft start
Digital readout
Weight: 20kg
Protection class: IP23
Insulation class: H

Unit is supplied complete with primary cable, earth cable and clamp hose and M12 fitting, digital meter and 5 pin trigger plug for torch connection.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome