Dual function (TIG/MMA) high frequency ignition multi-purpose welder. It includes powerful IGBT invertor technology. Equipped with AC/DC TIG function for welding stainless steel and aluminium. Robust machine fitted with carry bar.|1 x TIG torch 1 x Cable, 3.6m1 x Electrode holder, 200A 1 x Earth clamp, 300A 1 x Gas hose1 x Foot pedal1 x Chipping hammer/wire brush1 x Face mask|Amperage range 10-200APower supply 230V-32AElectrode size 1.6-5.0mmDuty cycle 20% @200A / 100% @155ADimensions 557 x 210 x 395mmWeight (net) 25.5kgIGBT Tech: YES Euro Torch Connector/Dinse Type Coupling: 35/50High Frequency Start: YESSuitable for MMA welding: YESFoot Pedal: YESSuitable for Welding Aluminium: YESPulse Welding: YESDTi: YESDigital Display: YESPlug Fitted: NO