S2000 Citoarc dc TIG Mmainverta

Order Code: ZT3301822S

£1,029.99 Inc VAT (20%)


Description

A portable 230V single phase dual process inverter with the capability of depositing most types of MMA coated electrodes including cellulosic and aluminium types. Hot start arc force and anti-stick features are pre-adjusted to ensure trouble free welding for diameters up to 4mm. The 80V open circuit means that both cellulosic and aluminium electrodes can be deposited with positive striking and uninterrupted deposition. Also features 'lift-arc' starting feature for Tig welding.Input voltage: 230V, 50/60Hz.Fuse rating: 20A.Phase: 1.Output current range: 5 - 175A.Rated output:\t 35% duty cycle: 170A.60% duty cycle: 130A.100% duty cycle: 100A.Open circuit voltage: 80V.Dimensions: (L x W x H) 420 x 155 x 300mm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome