T1700 Citoarc AC/DC TIG M MA Inverta

Order Code: ZT3753999S

£1,499.99 Inc VAT (20%)


Description

Lightweight and portable inverter with additional MMA capability for welding most types of ferrous metals using a 230V single phase supply. With arc starting facility for Tig welding. A highly versatile and compact machine with a range of preset process functions including downslope and post gas that are easily selected and changed using the welding current adjustment. Arc initiation is established by either HF or 'lift-arc' method in areas of electrical sensitivity of local equipment. AC balance control is used for Tig welding to facilitate weld penetration or weld bead width depending on requirements.Input voltage: 230V, 50/60Hz.Fuse rating: 16A.Phase: 1.Power consumption: 4.5KVA.Output current range: 5 - 160A.Rated output:\t25% duty cycle: 160A.60% duty cycle: 90A.Dimensions: (L x W x H) 430 x 170 x 340mm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome