Ideal for industrial users and maintenance shops for the fabrication and repair of steels, stainless steels, copper and aluminium. Produces consistent welds of optimum quality. Featuring a digital meter display of welding conditions, adjustable upslope/downslope of welding current and post gas. Dual input capacity (230V or 400V) via an internal switchable linkage system. Standard sine square wave machine which is achieved via the earth configuration.Input voltage: 230V/400V, 50/60Hz.Fuse rating: 32A/20A.Power consumption: 12.5KVA.Output current range: 10 - 200A.Rated output:35% duty cycle: 200A.60% duty cycle: 155A100% duty cycle: 120AOpen circuit voltage: 65V.Dimensions: (L x W x H) 800 x 520 x 660mm.