Bohler URANOS 1800 TLH is the perfect solution for challenging shop or on site jobs where weak grid is a serious road blocker for performance. Machine compensates power supply and consequently in an arc dynamics always clean and smooth not influenced from fluctuations/low tensions.
Benefits:
TIG DC HF - MMA
Single-phase 1x230V - 1x115V
greenWave inverter technology
Compact and lightweight
3 proprietary welding processes by Bohler Welding
180A@35% (40 C)
9.4 kg
Features
greenWave inverter technology for high energy efficiency and perfect control over all welding phases
Heavy duty and environmental conditions, high service life
CAN fieldbus digital communication protocol system (very high speed and high reliability digital communication)
Software based controls can be upgraded as new features become available
Reduced dimensions and compact construction
High temperature, shockproof, abrasion resistant plastic case
Air flow ducting and fully encapsulated PC board to avoid dust contamination
Linear controlled fan on demand
Energy-saving inverter technology (built-in P.F.C. - power factor controller)
Excellent performances also with long power supply extension cables
Full digital and user-friendly control panel
Welding parameters digital display
Last job settings auto-storage at switch-off
Ideal for stick welding with multiple types of popular electrodes
Built-in adjustable arc control features (hot start, arc force, antisticking)
2/4 step operating mode
Bi-Level operating mode
Spot welding mode
Pulsed and fast pulsed operating mode (2500Hz)
Synergic post-flow adjustment
Easy joining
Manual restart or downslope stop functions
Current socket (panel) 50/70mm
Digital TIG torch compatible
Remote control compatible
Why buy Uranos 1800 TLH?
100% in-house design and construction including PCBs - at voestalpine Bohler Selco in Cittadella, Italy
Uncompromising build quality using only the best materials
Backed by Bohler Weldings comprehensive 3-5 year warranty program
Class-leading machine specification and performance
Purchase gains the end-customer access to Bohler Weldings world-leading technical support and advice on equipment and consumables