UTP A 651 29.9 TIG Rod ER 312 - TIG Rods


£339.99 Inc VAT (20%)

See 2 Product Variants
£339.99

Description

UTP A 651 is a welding wire that is suitable for joining and surfacing of steels of difficult weldability, repair of hot and cold working steels, and cushioning layers. The weld metal of UTP A 651 is scale resistant up to 1150° C, crack and wear resistant, stainless, and work hardening. This makes it a versatile and durable wire that can be used in a variety of applications.

Benefits:
Suitable for joining and surfacing of steels of difficult weldability
Repair of hot and cold working steels
Cushioning layers
Scale resistant up to 1150° C
Crack and wear resistant
Stainless
Work hardening

Ordering
UTP A 651 1.6mm x 1000mm - 37442
UTP A 651 2.4mm x 1000mm - 37444

Feature Attributes

Weight:
5 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome