Thermanit 25/09 Cut Stainless Steel MIG Wire


£1,699.99 Inc VAT (20%)

See all variants from £1,699.99

Description

Bohler Thermanit 25/09 CUT is a super duplex stainless steel MIG wire that is resistant to inter-crystalline corrosion. It is ideal for welding super duplex stainless steels, as well as dissimilar joints between super duplex and other stainless steels. This wire produces high-quality welds with excellent mechanical properties and corrosion resistance.

Bohler Thermanit 25/09 CUT is easy to weld with all types of MIG welding machines. It has a low spatter rate and produces a smooth, even weld bead. This wire is also self-shielding, so no additional shielding gas is required.

Benefits:
Excellent corrosion resistance
High mechanical properties
Low spatter rate
Smooth, even weld bead
Self-shielding

Applications
Welding super duplex stainless steels
Dissimilar joints between super duplex and other stainless steels
Chemical and petrochemical equipment
Offshore and marine structures
Pulp and paper mills
Power plants

Feature Attributes

Material:
Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome