Argweld Water Soluble Weld Purge Film Kit APF0001
Hover to enlarge the image

Argweld Water Soluble Weld Purge Film Kit APF0001

Order Code:
MPN:

Product Description

The Argweld Weld Purge Film and Argweld Super Weld Purge Adhesive combine to create dams that form an impenetrable barrier during welding purging, ensuring optimal conditions. However, these dams can be effortlessly removed either during hydrostatic pipe testing or through regular washing, allowing for easy cleanup and maintenance.

Avoid the drawbacks of paper-based weld purging products and purge paper cones that leave behind unwanted paper fibers, detrimental to clean weld purging. Instead, opt for the superior alternative: Weld Purge Film. Unlike paper and sponge products, this film does not contain water, ensuring the dissolvable purge dam it creates leaves no harmful fibers behind, thus safeguarding the weld integrity.

This water-soluble weld purge film is also biodegradable, making it environmentally friendly, and it proves highly effective as a purge gas barrier during TIG welding when using a tandem pipe purging bladder is impractical. By utilizing Argweld Water Soluble Weld Purge Film in conjunction with Argweld Super Weld Purge Adhesive, manufacturing pipe purging dams becomes a hassle-free and cost-effective solution.

Benefits

- Weld Purge Film does not contain water, unlike paper and sponge products.
- The film ensures that the dissolvable purge dam leaves no paper fibers behind, which can be harmful to the weld.
- Water-soluble weld purge film is biodegradable, making it environmentally friendly.
- It acts as an effective purge gas barrier during TIG welding when using a tandem pipe purging bladder is not practical.
- Argweld Water Soluble Weld Purge Film and Argweld Super Weld Purge Adhesive provide an easy and cost-effective solution for manufacturing pipe purging dams.

What's In The Box

- 20 Square Metres of Argweld Water Soluble Weld Purge Film
- Cutting Knife
- 2 bottles of Weld Purge Film Super Adhesive
- User Instruction Manual

FAQs
1. I want to see the weld root and how it is forming and progressing. Can I do that with Argweld Water Soluble Weld Purge Film?
Yes, the Argweld Water Soluble Weld Purge Film is transparent which allows welders or their assistants to see the weld root clearly during welding.

2. Why should I use Argweld Water Soluble Weld Purge Film, rather than other similar products in the market place?
There are several reasons to use Argweld Water Soluble Weld Purge Film, some of which are:
- It allows welders to see the weld root as the weld is progressing.
- It arrives as a complete kit with Weld Purge Film, Water Soluble Super Adhesive, Safety Knife and User Instruction Manual.
- The price is significantly lower than other water soluble products.
- We keep large volumes of Argweld Water Soluble Weld Purge Film in stock at all times, so you will never be left halfway through a job without supplies.
- Argweld Water Soluble Weld Purge Film Kits are purpose developed and manufactured for the Pipe Welding industries.

3. Can I use Argweld Water Soluble Weld Purge Film in a paper and pulp manufacturing plant?
Yes. There are no harmful ingredients which will affect the paper making process. Our chemical analysis report is available on request. The film dissolves completely down to molecular level and doesn't form clumps the way that water soluble paper will.

4. Can you tell me about the Halides in the film and their levels?
We can provide a Chemical Analysis document to show that the level of Halides in the Argweld Water Soluble Weld Purge Film is lower than the minimum levels which cause concern in the welding of stainless steel in, for example, nuclear facilities.

5. How do I fix Argweld Water Soluble Weld Purge Film inside pipes?
We supply Argweld Water Soluble Super Adhesive and comprehensive instructions explaining how a purge film adhesive dries and fixes the purge film dam much better inside pipes.

6. Is Argweld Water Soluble Weld Purge Film the same material as Dissolvo?
There are two products on the market place under the name Dissolvo. One is a water dispersible paper. The other is a PVOH plastic film. These products are in no way connected with Huntingdon Fusion Techniques HFT or in our product range.

7. I have tried using paper dams and cones do not stick well inside pipes. Will the film work any better?
Argweld Water Soluble Super Adhesive fixes the Argweld Water Soluble Weld Purge Film dam very securely to the pipe wall and creates an impenetrable barrier until water arrives to wash it away.

8. Will Argweld Water Soluble Weld Purge Film burn?
Argweld Water Soluble Weld Purge Film does not ignite if the temperature becomes too hot.

9. Where can I obtain Argweld Water Soluble Weld Purge Film Kits?
Argweld Water Soluble Weld Purge Film is solely and exclusively manufactured by Huntingdon Fusion Techniques HFT and can be purchased directly from Express Weldcare Services (EWS).

10. How soluble are these purging materials?
The Argweld Water Soluble Weld Purge Film dissolves completely down to the molecular level. Other water soluble products may only be water 'dispersible' as the wood fibers do not dissolve and leave residues which can clog filters.

11. Is it possible to leave the Weld Purge Film in place for a couple of days before welding?
Yes, as long as the film is not in contact with any other substance, it will remain in place until it is washed out.

12. Can the film be glued to itself to make a bigger sheet?
We have had instances where customers have glued the Weld Purge Film sheets together for purging larger diameter pipelines where film is the only option. As it is applied by hand, the user can ensure there is a good sealing when it's placed into the pipeline, similar to the way they would check it is sealed against the pipe wall and therefore should be able to achieve a good air-tight seal.

Specifications
Product Type
Weld Purge Film Kit

£159.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome