Basic Etching Set with Case WELC4045

Order Code: ZT3287284S

£359.99 Inc VAT (20%)


Description

Cougartron Basic Etching Set transforms your weld cleaning machine* into a powerful and reliable marking system for stainless steel and other metal surfaces (check our selection of marking fluids for different applications) .

Simply replace your weld cleaning brush with a marking head and achieve crisp and permanent marking results.

The set contains everything you need to get started with the marking process with your Cougartron weld cleaner. (stencils are not included) .

The ProPlus weld cleaner has also multiple marking modes:

Continuous marking (non-stop – also available for other weld cleaners) – ideal for logos and larger designs
Timer settings: 5, 10- and 15-seconds marking intervals. Suitable for small designs that needs to be marked multiple times (on different parts) and need consistent results in colour

Weld cleaners are NOT delivered as part of the set.

Please Note: The Basic etching set is compatible with all Cougartron weld cleaners including ProPlus machines sold from December 2019.

What's In The Box

Cougartron Orange Carry Case
CGT-S1 Stainless Steel Marking Fluid – 0, 5L
CGT-N1 Neutralising Fluid – 0, 5L
Cougartron Sprayer for Neutralising Fluid Bottle
Cougartron Marking Head with adaptor (WELC4040)
White Marking Felt – pack of 10 (WELC4033)
Yellow Marking/Etching Fabric – pack of 10 (WELC4026)
2.54cm Masking Tape
O-ring – pack of 5 (WELC4002)
Microfiber Cloth – 40x40mm

See full description
Specifications for Basic Etching Set with Case WELC4045
  • Product Material
    Stainless Steel
  • Product Type
    Etching Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome