The PlugFast� Peripheral Sealing Plugs from HFT are purpose-built for robust usage in challenging conditions, including chemical immersion and high temperature exposure.
PlugFast� Peripheral Sealing Plugs are available in various diameters, encompassing sizes beyond the range of 18" to 48" � (457 to 1, 219 mm) that are not covered by the Aluminium Plugs from Pipestoppers�.
They are manufactured both as a single port series and a double port option.
FAQs
1. What is the size range of the PlugFast� Peripheral Sealing Plugs?
The size range available is from 18" to 48� (457 to 1, 219mm) .
2. Can the Plugs be manufactured as a single port too?
Yes, the Plugs are manufactured both as a single port series and a double port option.
3. What sizes is the centre stem?
The centre stem is 2� (50 mm diameter) and is threaded to accept a 2� BSP screw cap.