Inc VAT (20%)
Craft flawless welds with Aquasol Water Soluble Purge Tape, the ultimate solution for shielding your welds from harmful contaminants. This innovative tape is engineered to provide an impenetrable barrier against oxygen and moisture, ensuring high-quality welds even in challenging environments.
Benefits
Improved weld quality: Prevents oxidation and contamination, resulting in stronger, more durable welds
Enhanced productivity: Eliminates the need for time-consuming clean-up and solvent use
Reduced environmental impact: Water-soluble formula eliminates the use of harsh solvents
Features
Superior Adhesion: Bonds securely to various surfaces, including stainless steel, aluminium, and carbon steel
Water-Soluble Convenience: Dissolves effortlessly with water or steam, leaving no residue behind
Environmentally Friendly: Made from biodegradable materials, minimising environmental impact
Versatile Applications: Suitable for TIG welding, pipe purging, and gas containment
Applications
TIG Welding: Protect delicate welds from oxidation and contamination during TIG welding
Pipe Purging: Create a controlled environment for purging pipelines and preventing backfill
Gas Containment: Contain noble gases such as argon and helium within the weld zone.
Product Type:
Water Soluble Purge Tape
Material:
Biodegradable