Aht Heating Nozzles


£50.99 Inc VAT (20%)

See all variants from £50.99

Description

Benefits

Increased Efficiency: Achieve faster heating times and improved productivity
Precise Control: Get the exact heat output you need for your project
Reduced Costs: Durable construction minimises replacement needs
Enhanced Safety: Comply with safety regulations and ensure operator well-being
Unmatched Performance: Experience the superior quality and reliability of GCE AHT Heating Nozzles

GCE AHT Heating Nozzles: Power Up Your Heating Applications (25, 50, 100)

Take control of your heating projects with the industry-leading GCE AHT Heating Nozzles! These versatile nozzles, available in 25mm (52, 000 BTU/H) , 50mm (91, 000 BTU/H) , and 100mm (139, 000 BTU/H) sizes, offer unparalleled heating performance for a wide range of applications. Manufactured by GCE, a trusted name in gas flow control equipment, these AHT nozzles are built to deliver exceptional quality and durability.

Features
Precision Heating: Achieve accurate and efficient heating with a perfectly designed flame pattern
Variable Heat Output: Choose from three sizes (25mm, 50mm, 100mm) to match the specific heat requirements of your project
Durable Construction: Manufactured from high-quality materials for long-lasting performance
Easy Installation: Designed for seamless integration with AHT necks and HD mixers (sold separately)
Safe and Reliable: Comply with industry safety standards for peace of mind

Applications
Acetylene Heating: Ideal for preheating metals, brazing, soldering, pipe bending, and glass forming
Metalworking: Perfect for various metalworking applications requiring controlled heating
Construction: Excellent for heating tasks in construction environments
HVAC/R: Efficient for brazing and soldering in HVAC/R systems
And More! The versatile AHT nozzles can be used in a wide range of industrial applications

See full description

Feature Attributes

Fuel Type:
Acetylene
Product Type:
Heating Nozzle