Propane Heating Nozzles


Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

These heating nozzles are designed to provide large volumes of heat for applications such as bending, straightening, pre-heating, brazing, shrinking, forming and many others.

They can be used to braze or silver-solder large pipes, or can be used for heating castings. Smaller sizes are often used for brazing or for applying hard-facing metal to large areas.

Heating nozzles deliver significant cost-savings by providing great amounts of quick, concentrated heat. They help to do the job faster and cut labour time to a minimum.

See full description

Feature Attributes

Suitable for use with:
NM Style Cutting Torch,Type 5,4,3 Style Cutting Attachments with a Suitable Welding Mixer
Nozzle Type:
P-H-Propane Heating Nozzle
Fuel Type:
Oxygen/Propane
Material:
Copper
Product Type:
Heating Nozzle