1. Welding, Brazing & Soldering/
  2. Welding Parts & Supplies/
  3. Welding Screens, Blankets & Curtains
Clear Buffer Strips 400mm X 4mm

Clear Buffer Strips 400mm X 4mm


2 Variants From
£92.99

Inc VAT (20%)

See 2 Product Variants
£92.99

Description

Ideal for demanding environments with forklifts

• Heavy-duty ribbed design has increased resilience against scratching and tearing.
• Designed for more demanding conditions, especially working environments with forklifts.
• Ribbed design also improves heat retention.
• REACH compliant.
• UV stabilised.
• Abrasion and chemical-resistant.
• Suitable for temperatures from -15ºC to +50ºC.
• Includes stainless steel hanging plate for easy installation.

Available Sizes:
Width: 400 Thickness: 4 Length: 4 Colour: Clear
Width: 400 Thickness: 4 Length: 5 Colour: Clear

See full description

Feature Attributes

Product Type:

Buffer Strip

Thickness:

4 mm

Width:

400 mm

Colour:

Transparent