The protective curtain screens are easily movable for welding, grinding, turning, milling etc., and are ideal for the screening of temporary or permanent work places. The frame is manufactured from galvanised tube and the curtain of self-extinguishing PVC
material and complying with EN 1598 for welding. Delivered complete with frame and curtain with total dimensions WxH=2000 x 2000 mm (just curtain H=1700 mm) Weight 7.5 kg. Note: Image is for illustrative purposes only and may differ from the actual product.