Inc VAT (20%)
Description unavailable
Overall Height:
2100 mm
Frame Colour:
Light Grey
Supplied:
Partially Assembled
Product Type:
Welding Protection Screens
Wheel Fittings:
4 Swivel Castors 2 with Wheel Stops
Frame Material:
Powder Coated