1. Welding, Brazing & Soldering/
  2. Welding Parts & Supplies/
  3. Welding Screens, Blankets & Curtains
Welding Protection Lamella, 50m Long

Welding Protection Lamella, 50m Long


Select
See all variants from
£759.99

Inc VAT (20%)

See all variants from £759.99

Description unavailable

Feature Attributes

Product Type:

Welding Protection Tarps

Supplied:

Assembled

Length:

50 m

Width:

300 mm

Material Thickness:

2 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome