Cold Store PVC Strips Clear


£10.99 Inc VAT (20%)

See 4 Product Variants
£10.99

Description

Ideal for refrigerators and freezers

• For low-temperature applications, such as walk-in refrigerators/freezers.
• REACH compliant.
• UV stabilised.
• Abrasion and chemical-resistant.
• Suitable for temperatures from -40ºC to +50ºC.
• Includes stainless steel hanging plate for easy installation.

Available Sizes:
Width: 200 Thickness: 2 Length: 2 Colour: Clear
Width: 200 Thickness: 2 Length: 3 Colour: Clear
Width: 300 Thickness: 3 Length: 3 Colour: Clear
Width: 300 Thickness: 3 Length: 4 Colour: Clear

Feature Attributes

Colour:
Transparent
Material:
PVC
Product Type:
PVC Strip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome