Mobile Welding Protection Screen - 3-part Model - With Welding Protection Film, Dark Green

Order Code: ZT2717775S

£999.99 Inc VAT (20%)


Description

Mobile welding protection screen, 3-part model, HxW 1930 x 3800 mm, with welding protection film, dark green. Supplied = flat pack. Design of curtain = with welding protection foil. Material thickness = 0.4 mm. Overall height = 1930 mm. Frame colour = blue. Overall width = 3800 mm. Floor clearance = 300 mm. Frame material = rectangular steel pipe. Finish = epoxy powder coated. Wheel fittings = 4 swivel castors 2 with wheel stops. Colour = dark green. Product type = welding protection screens. Suitable as spatter and spark guard as well as room divider. Rectangular tubing with grey epoxy powder coating. Complete set with welding protection film (0.4 mm thick) or with lamella curtains (lamella 300 x 2 mm) 4 swivel castors, 2 with wheel stops. Floor clearance with lamella curtain 600 mm, with film curtain 300 mm. Centre section 2100 mm and 2 x 850 mm folding sections. Please note The transparent material does not comply with the standard ISO EN 25980. Supplied flat pack - easy self-assembly.

See full description
Specifications for Mobile Welding Protection Screen - 3-part Model - With Welding Protection Film, Dark Green
  • Colour
    Dark Green
  • Overall Width
    3800mm
  • Overall Height
    1930mm
  • Frame Colour
    Blue
  • Supplied
    Flat Pack
  • Product Type
    Welding Protection Screens
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Frame Material
    Rectangular Steel Pipe
  • Material Thickness
    0.4mm
  • Floor Clearance
    300mm
  • Finish
    Epoxy Powder Coated
  • Design of Curtain
    Welding Protection Foil