Mobile Welding Protection Screen - 3-part Model - With Welding Protection Film, Transparent

Order Code: ZT2717890S

£999.99 Inc VAT (20%)


Description

Mobile welding protection screen, 3-part model, HxW 1930 x 3800 mm, with welding protection film, transparent. Supplied = flat pack. Design of curtain = with welding protection foil. Material thickness = 0.4 mm. Overall height = 1930 mm. Frame colour = blue. Overall width = 3800 mm. Floor clearance = 300 mm. Frame material = rectangular steel pipe. Finish = epoxy powder coated. Wheel fittings = 4 swivel castors 2 with wheel stops. Colour = clear. Product type = welding protection screens. Suitable as spatter and spark guard as well as room divider. Rectangular tubing with grey epoxy powder coating. Complete set with welding protection film (0.4 mm thick) or with lamella curtains (lamella 300 x 2 mm) 4 swivel castors, 2 with wheel stops. Floor clearance with lamella curtain 600 mm, with film curtain 300 mm. Centre section 2100 mm and 2 x 850 mm folding sections. Please note The transparent material does not comply with the standard ISO EN 25980. Supplied flat pack - easy self-assembly.

See full description
Specifications for Mobile Welding Protection Screen - 3-part Model - With Welding Protection Film, Transparent
  • Colour
    Transparent
  • Overall Height
    1930mm
  • Overall Width
    3800mm
  • Frame Colour
    Blue
  • Product Type
    Welding Protection Screens
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Supplied
    Flat Pack
  • Frame Material
    Rectangular Steel Pipe
  • Finish
    Epoxy Powder Coated
  • Floor Clearance
    300mm
  • Material Thickness
    0.4mm
  • Design of Curtain
    Welding Protection Foil