Replacement PVC Ribbed Strip Curtain Rolls Strip W X Thick mm 300 X 3mm Type Low Temperature

Order Code: ZT3487105S

£439.99 Inc VAT (20%)


Description

High quality PVC replacement strips - no 'lakes' or 'bubbles'.Extruded to provide an enhanced seal to maximize energy savings.Less friction drag than standard PVC strips for easier passage of traffic.Improved aesthetic - reduce damage from scratching and abrasions.Ribbed PVC strips have improved durability and an enhanced life span.Compatible with all Slingsby door kits.Roll length - 50m.Colour: clear for visibility (Other sizes and colours available on request) .

See full description
Specifications for Replacement PVC Ribbed Strip Curtain Rolls Strip W X Thick mm 300 X 3mm Type Low Temperature
  • Product Type
    Ribbed Strip Curtain
  • Material Thickness
    3mm
  • Colour
    Transparent
  • Material
    PVC
  • Type
    Low Temperature
  • Roll Length
    50m