Replacement PVC Strip Curtains - 50m Strip W X Thick mm 400 X 4 Type Standard - Light Traffic

Order Code: ZT3487201S

£599.99 Inc VAT (20%)


Description

High quality PVC replacement strips - no 'lakes' or 'bubbles'.Compatible with Slingsby PVC Strip curtain doors.Roll length - 50m.Colour: clear for visibility (Other sizes and colours available on request) .

Specifications for Replacement PVC Strip Curtains - 50m Strip W X Thick mm 400 X 4 Type Standard - Light Traffic
  • Colour
    Transparent
  • Width
    400mm
  • Material
    PVC
  • Thickness
    4mm
  • Roll Length
    50m