Standard PVC Strip Red


Select
Select
£12.99 Inc VAT (20%)


See all variants from £12.99

Description

Ideal for highlighting door frames and hazardous areas

• Marker PVC strip curtains, designed to highlight door frames for increased safety.
• REACH compliant.
• UV stabilised.
• Abrasion and chemical-resistant.
• Suitable for temperatures from -15ºC to +50ºC.
• Includes stainless steel hanging plate for easy installation.

Available Sizes:
Width: 200 Thickness: 2 Length: 2 Colour: Red
Width: 200 Thickness: 2 Length: 3 Colour: Red
Width: 300 Thickness: 3 Length: 3 Colour: Red
Width: 300 Thickness: 3 Length: 4 Colour: Red
Width: 400 Thickness: 4 Length: 4 Colour: Red
Width: 400 Thickness: 4 Length: 5 Colour: Red

Feature Attributes

Colour:
Red
Material:
PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome