Standard PVC Strips Clear


£8.99 Inc VAT (20%)
Up to 4% off

See 6 Product Variants
£8.99

Description

Ideal for factories and warehouses

• High-quality PVC strip curtains, low toxic, silicone-free and cadmium free.
• REACH compliant.
• UV stabilised.
• Abrasion and chemical-resistant.
• Suitable for temperatures from -15ºC to +50ºC.
• Includes stainless steel hanger for easy installation.

Available Sizes:
Width: 200 Thickness: 2 Length: 2 Colour: Clear
Width: 200 Thickness: 2 Length: 3 Colour: Clear
Width: 300 Thickness: 3 Length: 3 Colour: Clear
Width: 300 Thickness: 3 Length: 4 Colour: Clear
Width: 400 Thickness: 4 Length: 4 Colour: Clear
Width: 400 Thickness: 4 Length: 5 Colour: Clear

Feature Attributes

Material:
PVC
Colour:
Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome