Strip Curtain, 50 M Roll, Width X Thickness 200 X 2mm

Order Code: ZT2717580S

2mm
200mm
£499.99 Inc VAT (20%)


Description

Strip curtain, 50 m roll, width x thickness 200 x 2 mm. Supplied = assembled. Material = plastic, transparent. Strip width = 200 mm. Material thickness = 2 mm. Temperature resistance = -15 °C to +50 °C. Length = 50 m. Product type = strip curtains. Protect against draughts. Save energy. Keep dirt out. Made of transparent plastic. Rounded edges, prevents injuries. Temperature resistant from -15 °C to +50 °C, but not suitable for constant use at temperatures below freezing, e.g. in deep-freeze areas. 50 m rolls.

See full description