Welder's Screen, Mobile, With Tarp Curtain, Dark Green, WxH 2100 X 2100mm, 1-part

Order Code: ZT2729704S

£839.99 Inc VAT (20%)


Description

Welder's screen, mobile, with tarp curtain, dark green, WxH 2100 x 2100 mm, 1-part. Supplied = partially assembled. Design of curtain = with tarp curtain. Material thickness = 0.4 mm. Overall height = 2100 mm. Frame colour = light grey RAL 7035. Overall width = 2100 mm. Frame material = powder coated. Wheel fittings = 4 swivel castors 2 with wheel stops. Colour = dark green. Model = 1-piece. Product type = welding protection screens. Flexible shielding of workstations. Spatter, spark and welding protection complies with ISO EN 25980. Very stable base frame, width x height 2100 x 2100 mm. Available on request with two 800 mm long swivelling outriggers. Powder coated in light grey RAL 7035. Mobile on 4 swivel castors, 2 with wheel stops. Available with 0.4 mm thick tarp. Please note *The transparent material does not comply with the standard ISO EN 25980. Delivered partially assembled - easy final assembly.

See full description