1/3 Sanding Sheet Bosch Hook & Loop Assorted (Pack 5) FAIAOTSBOSHL

Order Code: ZT1278409P

£6.29 Inc VAT (20%)
£6.9910% off
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 +£5.5412%


Description

1/3 Sanding Sheets made from aluminium oxide on a flexible E-Weight paper backing, these sheets are cut to the correct size and shape. Suitable for Bosch Sanders Hook & Loop, Holed. Size 93 x 185mm.

Specifications for 1/3 Sanding Sheet Bosch Hook & Loop Assorted (Pack 5) FAIAOTSBOSHL
  • MFR Part No.
    FAIAOTSBOSHL
  • Grade
    Assorted
  • Sheet Type
    1/3 Orbital
  • Pack Quantity
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome