0
1

1713 Siawat Paper Roll - W100MM X L50000MM - Grit 600 - Pack of 50

Order Code: ZT1065978S

£73.99each Inc VAT (20%)
£147.98 minimum order value

Minimum order quantity: 2.

Description

The 1713 siawat silicon carbide series makes all the difference when it comes to sanding coatings, impurities or unevenness in edge zones and when fine sanding primer fillers, glass, composite materials and stone.

Specifications for 1713 Siawat Paper Roll - W100MM X L50000MM - Grit 600 - Pack of 50
  • MFR Part No.
    5727.6762.0600
  • Application
    Manual Sanding
  • Type
    Coated Abrasives
  • Grit
    600
  • Hole Pattern
    Without Holes
  • Series
    1713 siawat
  • Product Type
    Coated Abrasives
  • Colour on reverse side
    Blue
  • Colour on grit side
    Dark Grey
  • Hole pattern
    Without Holes
  • Width
    100mm
  • Length
    50000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome