2503 Siabite Cloth Roll - W305MM X L50000MM - Grit 40

Order Code: ZT1063603S

£699.99 Inc VAT (20%)


Description

As specialist products for high-alloy steels and other hard to grind metals, 2503 siabite ceramic abrasive belts produce impressive results by offering high stock removal rates and long life and cut every step of the way – from preparation for welding to surface finishing.

Specifications for 2503 Siabite Cloth Roll - W305MM X L50000MM - Grit 40
  • MFR Part No.
    1426.5561.0040
  • Type
    Coated Abrasives
  • Application
    Contact Belt Sanding
  • Grit
    40
  • Hole Pattern
    without holes
  • Series
    2503 Siabite
  • Product Type
    Coated Abrasives
  • Colour on reverse side
    Grey
  • Colour on grit side
    Green
  • Hole pattern
    Without Holes
  • Length
    50000mm
  • Width
    305mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome