0
1

2546 Siabite JJ Cloth Belts, W10 X L1500mm, P60

Order Code: ZT3937164S

£1.99 Inc VAT (20%)
£2.094.5% off
QuantityPriceDiscount
1 - 19£1.990%
20 - 49£1.914%
50 - 99£1.838%
100 - 199£1.7512%
200 +£1.6716%


Description

These cloth belts deliver consistently high performance when removing materials, sanding and reducing discolouration. Designed specifically for use on high-alloy steel, these belts are highly adaptable to varying curves, contours and profiles. Featuring ceramic grit and active additives with a cooling effect, these belts leave surfaces finished to a high standard.

Features and Benefits
• Quality performance on high-alloy steel
• High adaptability to curves, contours and profiles
• Active additives greatly reduce discolouration
• Ceramic grit ensures a high removal rate

Typical Applications
• Primarily for use with high-alloy steel
• Also suitable for use with other hard to grind metals
• Deburring
• Surface finishing
• Sanding
• Removing discolouration
• Smoothing and blending

Notes
• Use eye and face protection
• Wear a fine dust mask

See full description
Specifications for 2546 Siabite JJ Cloth Belts, W10 X L1500mm, P60
  • Abrasive Material
    Ceramic
  • Series
    Siabite 2546
  • Backing Material
    Cotton
  • Width
    10mm
  • MFR Part No.
    6485.1830.0060
  • Length
    150m
  • Grit
    P60
  • Backing Weight
    J Weight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome