0
1
2
3

25mm Economy Emery Cloth Rolls - 50m


Select
£9.19 Inc VAT (20%)
Up to 19% off


See all variants from £9.19

Description

25mm x 50m Rolls.
Blue twill economy emery is "glue bonded" to a very flexible J-weight blue twill cloth.

Features and Benefits
• Flexible yet highly durable design
• Blue twill economy emery

Typical Applications
Suitable for general purpose, light duty workshop use.

See full description

Feature Attributes

Overall Width:
25 mm
Overall Length:
50 m
Length:
50 m
Abrasive Material:
Aluminium Oxide
Width:
25 mm