2946 Siatur JJ Cloth Roll - W305MM X L50000MM - Grit 120

Order Code: ZT1062523S

£529.99 Inc VAT (20%)


Description

2946 siatur jj is an all-purpose product suitable for the surface treatment of profiles and contoured steel surfaces, hard to grind metals and non-ferrous metals using stationary or manually-operated machines – it delivers impressive results every step of the way from deburring to the perfect finish.

Specifications for 2946 Siatur JJ Cloth Roll - W305MM X L50000MM - Grit 120
  • MFR Part No.
    1038.1093.0120
  • Application
    Contact Belt Sanding
  • Type
    Coated Abrasives
  • Grit
    120
  • Hole Pattern
    without holes
  • Series
    2946 siatur jj
  • Product Type
    Coated Abrasives
  • Colour on grit side
    Maroon-Brown
  • Hole pattern
    Without Holes
  • Colour on reverse side
    Blue
  • Length
    50000mm
  • Width
    305mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome