314D Abrasive Utility Cloth Rolls


Select
Select
£16.99 Inc VAT (20%)
Up to 8% off


See all variants from £16.99

Description

Aluminum oxide abrasive product rolls and sheets constructed on a highly durable J weight cloth backing. These high-quality cloth rolls boast a fast-cutting aluminium oxide abrasive, available in a range of grades. The cloth rolls are extremely flexible and durable - specifically designed to withstand heavy use.

Features and Benefits
• Durable coating combined with excellent mineral retention results in an extended product life - even on
dirty/scaled surfaces
• Easy-to-tear backing leaves clean and straight edges every time
• J-weight cloth boasts enhanced flexibility and minimal surface cracking - without mineral loss
• Thoughtful packaging provides easy portability when needed

Typical Applications
• Perfect for maintenance and general workshop use
• Excellent performance when off hand grinding on corners and edges
• Ideal for blending, deburring and repairing metal finishes
• Effectively removes rust and other contaminants

Feature Attributes

Bonding:
Resin Bond
Backing Material:
Cloth J Weight
Abrasive Material:
Aluminium Oxide
Series:
314D
Length:
25 m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome